Beli Tune Up Tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Metravi Accessories for Calibrator
    Mulai

    Rp52.999.900

    Metravi Accessories for Calibrator
    Deskripsi:
    The Metravi 709H Loop Calibrator is a reliable, accurate, powerful mV mA Loop Calibrator with HART COMMUNICATOR, featuring high accuracy of 0.01%.It adds HART communications and supports a select set of the HART universal and common practice commands. This makes the 709H unique as both an affordable, compact loop calibrator and powerful HART communication troubleshooting tool.In the communicator mode, the user is able to read basic device information, perform diagnostic tests, and trim the mA output on most HART enabled transmitters. In the past, this could only be done with a dedicated communicator, a high-end multifunction calibrator, or a laptop computer with HART modem. The Metravi 709H enables virtually any technician to service and support HART devices.It supports HART general instructions and general application instructions. It is able to read the device basic information, perform diagnostic testing and calibration to fine tune most HART transmitters and can store up to 20 HART device configuration files.
    atribut:
    • Accessories: Test Pen, Industrial test lead, Crocodile clip, Quick guide, Product qualification certificate, Product user manual, Insurance tube, 5 x alkaline battery
    • Battery Life (mA): About 360 (under the condition of 20mA with 1kΩ load)
    • Battery life (V): About 5 (under the condition of 20mA with 1kΩ load)
    • Display: 3.2 inch TFT color display
    • Maximum Permitted Voltage (V): 30 (between any two terminals or between any terminal and earth ground)
    • Operating Relative Humidity (%RH): ≤ 80
    • Operating Temperature (°C): 0 ~ 50
    • Optional: PC infrared communications accessories package, Linear power adapter (DC5V), Hook type tester
    • Power Supply: four 1.5V alkaline batteries (LR6)
    • Protection Level: IP65 (Dust, Water spray)
    • Relative Humidity For Storage (%RH): ≤ 90
    • Safety: EN61010-1:2001
    • Size: 206(L)x97(W)x60(D) mm
    • Storage Temperature (°C): ≤ - 20 ~ 60
    • Temperature coefficient: 0.1 × Basic accuracy / °C (Temperature <18°C or >28°C)
  2. Kennedy Advance Timing Light
    Mulai

    Rp5.299.900

    Kennedy Advance Timing Light
    Deskripsi:
    For checking and setting ignition timing on automotive, agricultural and marine engines. Measures ignition spark advance from 0 - 60 Degree. For use on 12V systems. Reverse polarity protected. Accurate to 8,000rpm. 1m long removable coiled power leads. Impact resistant metal case and rubber nose cone. On/off trigger switch. Bright linear Xenon flash tube for daylight use. Focused lens provides a concentrated light. Easy to apply inductive impulse pick-up. Built in check light.
    atribut:
    • Weight Each: 1370g
    • Additional Features: 100cm power lead Accurate to 8000rpm Inductive impuls pick-up On/off trigger switch Reverse polarity protected
    • Product Number: TL-2300
    • Part Number: KEN5035320K
  3. Brother Label Tape TZE Type (Pita Label)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp249.900

  4. Asus NVIDIA GeForce Graphic Card
    Mulai

    Rp1.899.900

    Asus NVIDIA GeForce Graphic Card
    Deskripsi:
    ASUS TUF Gaming GeForce RTX 4090 OC Edition 24GB GDDR6X dioptimalkan dalam dan luarnya untuk mendapatkan suhu yang lebih rendah dan daya tahan yang kuat.NVIDIA Ada Lovelace Streaming Multiprocessors: Performa dan efisiensi daya hingga 2x lipatTensor Core Generasi ke-4: Performa AI hingga 2X lipatRT Core Generasi ke-3: Performa ray tracing hingga 2X lipatKipas Axial-tech ditingkatkan untuk menghasilkan aliran udara 23% lebih banyak airflow Dual Ball Fan Bearings dapat bertahan hingga dua kali lebih lama dari desain fan bearing konvensional Kapasitor kelas militer dengan rating 20 ribu jam pada suhu 105C membuat power rail GPU lebih tahan lama Metal Exoskeleton menambahkan struktur yang rigid dan meningkatkan pembuangan panas karena disertai dengan ventilasi Auto-Extreme: Proses manufaktur otomatis dengan presisi tinggi untuk keandalan yang lebih tinggi Software GPU Tweak III menyediakan performa tweaking yang intuitif, kontrol termal, dan pemantauan sistem
  5. JONNESWAY Inductive Xenon Timing Light
    Mulai

    Rp999.900

    JONNESWAY Inductive Xenon Timing Light
    Deskripsi:
    - Works on all 12 volt gasoline engines. - Inductive pick-up clamps & leads for easy & safe operation. - Bright xenon flash tube provides concentrated light for easy visibility oftiming mark.
  6. TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp88.900

    TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Deskripsi:
    Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
  7. ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp23.900

    ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
  8. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
Daftar Harga Tune Up Tester Terbaru October 2026
JOHSAI Engine Tune Up TesterRp46.999.900
Trisco Tach Volt Dwell Tester InstrumentRp1.199.900
Metravi Accessories for CalibratorRp52.999.900
Kennedy Advance Timing LightRp5.299.900
Brother Label Tape TZE Type (Pita Label)Rp249.900
Asus NVIDIA GeForce Graphic CardRp1.899.900
JONNESWAY Inductive Xenon Timing LightRp999.900
TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)Rp88.900
ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)Rp23.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)